Zoro Homepage

Infinity INF-2301 Machine Crafted Area Rug

  • Mfr # INF2301-81012

  • Zoro # G010359058


product price: $635.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 12 ft
Color
Dark Blue, Brown, Charcoal, Light Gray, Light Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INF2301-81012
Zoro #
G010359058
UPC #
889292199032
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.31 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.33 in

Details

Color
Dark Blue, Brown, Charcoal, Light Gray, Light Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
47.74 lb
Printed Design
No
Has Fringe
No
Outdoor Safe
No
Construction
Machine Woven
High Traffic Compatible
Yes
Machine Washable
No
High/Low Texture
Yes
Sub Style
Updated Traditional
Durable/Performance Rated
No
Backing
No Backing

Description

Introducing the Infinity area rug: an updated traditional style made to bring classic elegance and comfort to your home. With a machine woven construction and medium pile, this polyester rug is perfect for high-traffic areas, ensuring you can enjoy it for years to come. Plus, with care instructions that are as simple as spot cleaning with mild detergent, you can easily maintain its beauty over time. For extra stability, we recommend using a rug pad underneath. Transform any space in your home with the timeless elegance of the Infinity area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.