Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Infinity INF-2305 Machine Crafted Area Rug

  • Mfr # INF2305-1215

  • Zoro # G810359937


product price: $1,042.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Size
12 ft x 15 ft
Color
Dark Blue, Brown, Charcoal, Light Gray, Light Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INF2305-1215
Zoro #
G810359937
UPC #
889292199322
Country of Origin
Turkey

Dimensions

Size
12 ft x 15 ft
Pile Height
0.31 in
Length (In.)
179.92 in
Width (In.)
143.7 in
Thickness
0.33 in

Details

Color
Dark Blue, Brown, Charcoal, Light Gray, Light Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
80.8 lb
Outdoor Safe
No
High Traffic Compatible
Yes
Backing
No Backing
Construction
Machine Woven
Has Fringe
No
Printed Design
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
High/Low Texture
Yes
Machine Washable
No

Description

This Infinity area rug is perfect for adding a touch of elegance to any room. With its Updated Traditional style and Machine Woven construction, this plush polyester rug will add warmth and comfort to your home. Its medium pile design makes it perfect for high traffic areas, and it's easy to clean with just mild detergent and spot cleaning. And for extra cushioning, we recommend using a rug pad with this luxurious piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.