
Infinity INF-2306 Machine Crafted Area Rug
Mfr # INF2306-1014
Zoro # G110360008
product price: $859.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Dark Blue, Brown, Rust, Charcoal, Light Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INF2306-1014
Zoro #
G110360008
UPC #
889292199407
Country of Origin
Turkey
Dimensions
Size
10 ft x 14 ft
Pile Height
0.31 in
Length (In.)
168.11 in
Width (In.)
120.08 in
Thickness
0.33 in
Details
Color
Dark Blue, Brown, Rust, Charcoal, Light Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
63.08 lb
Features
Machine Crafted
Outdoor Safe
No
Sub Style
Updated Traditional
Backing
No Backing
Durable/Performance Rated
No
Has Fringe
No
Printed Design
No
High Traffic Compatible
Yes
High/Low Texture
Yes
Machine Washable
No
Construction
Machine Woven
Description
This Infinity area rug is perfect for adding a traditional touch to any room. This medium pile, high-traffic, high/low machine woven construction rug is made of polyester and crafted with care in Turkey. To keep this rug looking like new, professional rug cleaning is recommended. For extra cushioning and to reduce slipping, a rug pad not included should be used with this product. Create an inviting atmosphere in your home or office space with this timeless classic!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.