Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Infinity INF-2306 Machine Crafted Area Rug

  • Mfr # INF2306-1215

  • Zoro # G210359919


product price: $1,099.99
/ea
Additional $40.00 delivery surcharge applies per item.
See details

Key Features

Size
12 ft x 15 ft
Color
Dark Blue, Brown, Rust, Charcoal, Light Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INF2306-1215
Zoro #
G210359919
UPC #
889292199414
Country of Origin
Turkey

Dimensions

Size
12 ft x 15 ft
Pile Height
0.31 in
Length (In.)
179.92 in
Width (In.)
143.7 in
Thickness
0.33 in

Details

Color
Dark Blue, Brown, Rust, Charcoal, Light Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
80.8 lb
Includes
Care Label
Features
Machine Crafted
High/Low Texture
Yes
Construction
Machine Woven
Durable/Performance Rated
No
Printed Design
No
Machine Washable
No
Sub Style
Updated Traditional
Has Fringe
No
Backing
No Backing
Outdoor Safe
No
High Traffic Compatible
Yes

Description

This Infinity area rug is perfect for adding a traditional touch to any room. This medium pile, high-traffic, high/low machine woven construction rug is made of polyester and crafted with care in Turkey. To keep this rug looking like new, professional rug cleaning is recommended. For extra cushioning and to reduce slipping, a rug pad not included should be used with this product. Create an inviting atmosphere in your home or office space with this timeless classic!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.