Zoro Homepage

Infinity INF-2307 Machine Crafted Area Rug

  • Mfr # INF2307-1215

  • Zoro # G410360777


product price: $1,156.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Color
Dark Blue, Brown, Charcoal, Light Gray, Cream
Shape
Rectangle
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
0.31 in
Length (In.)
179.92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INF2307-1215
Zoro #
G410360777
UPC #
889292199506
Country of Origin
Turkey

Dimensions

Pile Height
0.31 in
Length (In.)
179.92 in
Width (In.)
143.7 in
Size
12 ft x 15 ft
Thickness
0.33 in

Details

Color
Dark Blue, Brown, Charcoal, Light Gray, Cream
Shape
Rectangle
Material
Face: 100% Polyester; Warp: 100% Jute
Includes
Care Label
Weight
80.8 lb
Features
Machine Crafted
Outdoor Safe
No
High Traffic Compatible
Yes
Construction
Machine Woven
Backing
No Backing
Has Fringe
No
Style
Traditional
Machine Washable
No
High/Low Texture
Yes
Durable/Performance Rated
No
Printed Design
No
Sub Style
Updated Traditional

Description

The Infinity area rug is the perfect way to add an updated traditional style to your home. Featuring a medium pile and machine woven construction from polyester, it's sure to be a stunning addition to any room in your home. You can trust this rug will stand up in even the highest traffic areas, and with its spot clean care instructions it's easy to maintain its beautiful look. For added protection we recommend using a rug pad underneath for extra cushioning and stability. Transform any room into a welcoming oasis with the Infinity area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.