Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Infinity INF-2308 Machine Crafted Area Rug

  • Mfr # INF2308-81012

  • Zoro # G710361245


product price: $637.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 12 ft
Color
Dark Blue, Denim, Rust, Light Gray, Brown, Charcoal
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INF2308-81012
Zoro #
G710361245
UPC #
889292199667
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.31 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.33 in

Details

Color
Dark Blue, Denim, Rust, Light Gray, Brown, Charcoal
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
47.74 lb
Sub Style
Minimalist
Outdoor Safe
No
Printed Design
No
High/Low Texture
Yes
Machine Washable
No
Durable/Performance Rated
No
Backing
No Backing
Construction
Machine Woven
Has Fringe
No
High Traffic Compatible
Yes

Description

This Infinity area rug is the perfect addition to any modern-style home. The medium pile and high/low construction of this machine-woven polyester rug make it a durable choice for high traffic areas. With its intricate design, this Turkish-made area rug will bring an eye-catching element to any room in your house. For best results, use with a rug pad not included. To keep it looking its best, professional rug cleaning is recommended.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.