Zoro Homepage

Infinity INF-2309 Machine Crafted Area Rug

  • Mfr # INF2309-81012

  • Zoro # G910362134


product price: $637.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Blue, Denim, Rust, Brown, Charcoal, Light Gray
Shape
Rectangle
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
0.31 in
Length (In.)
143.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INF2309-81012
Zoro #
G910362134
UPC #
889292199759
Country of Origin
Turkey

Dimensions

Pile Height
0.31 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Size
8 ft 10 in x 12 ft
Thickness
0.33 in

Details

Color
Dark Blue, Denim, Rust, Brown, Charcoal, Light Gray
Shape
Rectangle
Material
Face: 100% Polyester; Warp: 100% Jute
Features
Machine Crafted
Weight
47.74 lb
Includes
Care Label
High/Low Texture
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Machine Washable
No
Style
Traditional
Has Fringe
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Backing
No Backing
Construction
Machine Woven
Printed Design
No

Description

Welcome to the Infinity Collection, an area rug with an updated traditional style that will bring a timeless elegance to your home. Constructed of 100% polyester from Turkey, this machine-woven rug has a medium pile that is soft enough for comfort while still being durable enough for high traffic areas. Plus, it's easy to maintain; simply spot clean with mild detergent. To ensure longevity and maximum comfort, we recommend using a rug pad. Introduce this beautiful yet practical piece into your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.