Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ingrid ING-2003 Handmade Area Rug

  • Mfr # ING2003-1215

  • Zoro # G510361858


product price: $4,080.00
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Size
12 ft x 15 ft
Color
Dark Blue, Light Gray, Gray
Style
Global
Material
Face: 65% Viscose, 35% Wool
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ING2003-1215
Zoro #
G510361858
UPC #
889292208062
Country of Origin
India

Dimensions

Size
12 ft x 15 ft
Pile Height
0 in
Length (In.)
180 in
Width (In.)
144 in
Thickness
0.25 in

Details

Color
Dark Blue, Light Gray, Gray
Style
Global
Material
Face: 65% Viscose, 35% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
95.4 lb
Machine Washable
No
Printed Design
No
Outdoor Safe
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Construction
Hand Woven
Backing
No Backing
High/Low Texture
Yes
Has Fringe
No
Durable/Performance Rated
No
Sub Style
Bohemian

Description

This Ingrid area rug is a perfect way to bring global style into your home. Hand woven from a combination of Viscose and Wool, this high/low rug features a lustrous sheen that will add texture and visual interest to any room. Made in India, this no pile rug requires spot cleaning only for easy maintenance. For optimal results, we recommend using with a rug pad not included. Transform your living space today with the beautiful Ingrid area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.