
Ingrid ING-2003 Handmade Area Rug
Mfr # ING2003-23
Zoro # G110361869
product price: $165.00
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Light Gray, Gray
Style
Global
Material
Face: 65% Viscose, 35% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ING2003-23
Zoro #
G110361869
UPC #
888473411420
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.25 in
Details
Color
Dark Blue, Light Gray, Gray
Style
Global
Material
Face: 65% Viscose, 35% Wool
Shape
Rectangle
Includes
Care Label
Weight
3.18 lb
Features
Handmade
High Traffic Compatible
Not Recommended for High Traffic Areas
Printed Design
No
Durable/Performance Rated
No
Backing
No Backing
Has Fringe
No
Outdoor Safe
No
Machine Washable
No
Construction
Hand Woven
Sub Style
Bohemian
High/Low Texture
Yes
Description
This Ingrid area rug is a perfect way to bring global style into your home. Hand woven from a combination of Viscose and Wool, this high/low rug features a lustrous sheen that will add texture and visual interest to any room. Made in India, this no pile rug requires spot cleaning only for easy maintenance. For optimal results, we recommend using with a rug pad not included. Transform your living space today with the beautiful Ingrid area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.