Zoro Homepage

Ingrid ING-2003 Handmade Area Rug

  • Mfr # ING2003-576

  • Zoro # G210362810


product price: $855.00
/ea
Free Shipping & Returns

Key Features

Color
Dark Blue, Light Gray, Gray
Style
Global
Material
Face: 65% Viscose, 35% Wool
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ING2003-576
Zoro #
G210362810
UPC #
888473414506
Country of Origin
India

Dimensions

Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.25 in

Details

Color
Dark Blue, Light Gray, Gray
Style
Global
Material
Face: 65% Viscose, 35% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
19.88 lb
Printed Design
No
Backing
No Backing
High/Low Texture
Yes
High Traffic Compatible
Not Recommended for High Traffic Areas
Sub Style
Bohemian
Machine Washable
No
Construction
Hand Woven
Durable/Performance Rated
No
Has Fringe
No
Outdoor Safe
No

Description

This Ingrid area rug is a perfect way to bring global style into your home. Hand woven from a combination of Viscose and Wool, this high/low rug features a lustrous sheen that will add texture and visual interest to any room. Made in India, this no pile rug requires spot cleaning only for easy maintenance. For optimal results, we recommend using with a rug pad not included. Transform your living space today with the beautiful Ingrid area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.