Zoro Homepage

Ingrid ING-2005 Handmade Area Rug

  • Mfr # ING2005-46

  • Zoro # G310363175


product price: $630.00
/ea
Free Shipping & Returns

Key Features

Color
Light Beige, Cream, Dark Blue
Style
Modern
Material
Face: 65% Viscose, 35% Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ING2005-46
Zoro #
G310363175
UPC #
888473916536
Country of Origin
India

Dimensions

Size
4 ft x 6 ft
Pile Height
0 in
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.25 in

Details

Color
Light Beige, Cream, Dark Blue
Style
Modern
Material
Face: 65% Viscose, 35% Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
8.88 lb
Backing
No Backing
Printed Design
No
Durable/Performance Rated
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Has Fringe
No
High/Low Texture
Yes
Construction
Hand Woven
Outdoor Safe
No
Sub Style
Scandinavian
Machine Washable
No

Description

Bring modern style to your home with the Ingrid area rug. This high/low, hand-woven rug is crafted with a combination of durable Viscose and Wool for longevity. Its lustrous sheen adds a touch of subtle sophistication to any room. The no pile design helps keep dirt and dust from settling in, making maintenance easy - simply spot clean as needed. Made in India, the Ingrid area rug comes complete with a recommended use of an anti-slip rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.