Zoro Homepage

Ingrid ING-2005 Handmade Area Rug

  • Mfr # ING2005-69

  • Zoro # G910362974


product price: $1,230.00
/ea
Free Shipping & Returns

Key Features

Color
Light Beige, Cream, Dark Blue
Style
Modern
Material
Face: 65% Viscose, 35% Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ING2005-69
Zoro #
G910362974
UPC #
888473916550
Country of Origin
India

Dimensions

Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.25 in

Details

Color
Light Beige, Cream, Dark Blue
Style
Modern
Material
Face: 65% Viscose, 35% Wool; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
19.98 lb
Has Fringe
No
Backing
No Backing
High Traffic Compatible
Not Recommended for High Traffic Areas
Printed Design
No
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
Yes
Construction
Hand Woven
Outdoor Safe
No
Sub Style
Scandinavian

Description

Bring modern style to your home with the Ingrid area rug. This high/low, hand-woven rug is crafted with a combination of durable Viscose and Wool for longevity. Its lustrous sheen adds a touch of subtle sophistication to any room. The no pile design helps keep dirt and dust from settling in, making maintenance easy - simply spot clean as needed. Made in India, the Ingrid area rug comes complete with a recommended use of an anti-slip rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.