
Ingrid ING-2005 Handmade Area Rug
Mfr # ING2005-810
Zoro # G410364102
product price: $1,815.00
/ea
Free Shipping & Returns
Key Features
Color
Light Beige, Cream, Dark Blue
Style
Modern
Material
Face: 65% Viscose, 35% Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ING2005-810
Zoro #
G410364102
UPC #
888473916567
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.25 in
Details
Color
Light Beige, Cream, Dark Blue
Style
Modern
Material
Face: 65% Viscose, 35% Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
29.6 lb
Sub Style
Scandinavian
Machine Washable
No
Printed Design
No
Outdoor Safe
No
Backing
No Backing
High Traffic Compatible
Not Recommended for High Traffic Areas
Construction
Hand Woven
High/Low Texture
Yes
Has Fringe
No
Durable/Performance Rated
No
Description
Bring modern style to your home with the Ingrid area rug. This high/low, hand-woven rug is crafted with a combination of durable Viscose and Wool for longevity. Its lustrous sheen adds a touch of subtle sophistication to any room. The no pile design helps keep dirt and dust from settling in, making maintenance easy - simply spot clean as needed. Made in India, the Ingrid area rug comes complete with a recommended use of an anti-slip rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.