
Ingrid ING-2005 Handmade Area Rug
Mfr # ING2005-913
Zoro # G810364139
product price: $2,650.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Light Beige, Cream, Dark Blue
Style
Modern
Material
Face: 65% Viscose, 35% Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ING2005-913
Zoro #
G810364139
UPC #
888473916574
Country of Origin
India
Dimensions
Size
9 ft x 13 ft
Pile Height
0 in
Length (In.)
156 in
Width (In.)
108 in
Thickness
0.25 in
Details
Color
Light Beige, Cream, Dark Blue
Style
Modern
Material
Face: 65% Viscose, 35% Wool; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
43.29 lb
Backing
No Backing
Outdoor Safe
No
Construction
Hand Woven
Machine Washable
No
Has Fringe
No
Printed Design
No
High/Low Texture
Yes
Durable/Performance Rated
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Sub Style
Scandinavian
Description
Bring modern style to your home with the Ingrid area rug. This high/low, hand-woven rug is crafted with a combination of durable Viscose and Wool for longevity. Its lustrous sheen adds a touch of subtle sophistication to any room. The no pile design helps keep dirt and dust from settling in, making maintenance easy - simply spot clean as needed. Made in India, the Ingrid area rug comes complete with a recommended use of an anti-slip rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.