Zoro Homepage

Intense ITS-2300 Machine Crafted Area Rug

  • Mfr # ITS2300-82116

  • Zoro # G910357215


product price: $1,395.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 2 in x 11 ft 6 in
Color
Yellow, Ice Blue, Ivory, Burnt Orange, Charcoal
Style
Modern
Material
Face: 80% Chenille-Cotton, 20% Wool; Warp: 100% Cotton
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITS2300-82116
Zoro #
G910357215
UPC #
889292312158
Country of Origin
Belgium

Dimensions

Size
8 ft 2 in x 11 ft 6 in
Pile Height
0 in
Length (In.)
137.79 in
Width (In.)
98.43 in
Thickness
0.2 in

Details

Color
Yellow, Ice Blue, Ivory, Burnt Orange, Charcoal
Style
Modern
Material
Face: 80% Chenille-Cotton, 20% Wool; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
42.38 lb
Construction
Machine Woven
Machine Washable
No
Backing
No Backing
Printed Design
No
Outdoor Safe
No
High/Low Texture
No
Has Fringe
No
Durable/Performance Rated
No
Sub Style
Minimalist
High Traffic Compatible
Yes

Description

The simplistic yet compelling rugs from the Intense Collection effortlessly serve as the exemplar representation of modern decor. The meticulously woven construction of these pieces boasts durability and will provide natural charm into your decor space. Made with Chenille-Cotton, Wool in Belgium, and has Low Pile. Spot Clean Only, One Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.