
Intermezzo INE-1000 Handmade Area Rug
Mfr # INE1000-23
Zoro # G310357853
product price: $205.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Ivory, Light Brown
Style
Modern
Material
Face: 83% NZ Wool, 17% Tencel
Pile Height
0.4 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INE1000-23
Zoro #
G310357853
UPC #
888473630166
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.4 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.5 in
Details
Color
Black, Ivory, Light Brown
Style
Modern
Material
Face: 83% NZ Wool, 17% Tencel
Shape
Rectangle
Includes
Care Label
Weight
6 lb
Features
Handmade
Sub Style
Art Deco
Construction
Hand Tufted
Backing
Canvas
Durable/Performance Rated
No
Printed Design
No
High/Low Texture
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Has Fringe
No
Machine Washable
No
Outdoor Safe
No
Description
This Intermezzo area rug is a modern addition to any home. Crafted with luxurious New Zealand wool and Tencel, this medium-pile rug has a lustrous sheen that will add the perfect touch of elegance to your living space. Hand tufted in India, this rug is sure to last for years to come. For best results, use with a rug pad not included and spot clean only. Bring modern style into your home with the Intermezzo area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.