
Intermezzo INE-1000 Handmade Area Rug
Mfr # INE1000-576
Zoro # G310358010
product price: $1,150.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Ivory, Light Brown
Style
Modern
Material
Face: 83% NZ Wool, 17% Tencel
Pile Height
0.4 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INE1000-576
Zoro #
G310358010
UPC #
888473630173
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0.4 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.5 in
Details
Color
Black, Ivory, Light Brown
Style
Modern
Material
Face: 83% NZ Wool, 17% Tencel
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
37.5 lb
High/Low Texture
No
Durable/Performance Rated
No
Printed Design
No
Sub Style
Art Deco
Has Fringe
No
Outdoor Safe
No
Machine Washable
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Construction
Hand Tufted
Backing
Canvas
Description
This Intermezzo area rug is a modern addition to any home. Crafted with luxurious New Zealand wool and Tencel, this medium-pile rug has a lustrous sheen that will add the perfect touch of elegance to your living space. Hand tufted in India, this rug is sure to last for years to come. For best results, use with a rug pad not included and spot clean only. Bring modern style into your home with the Intermezzo area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.