
Iris IRS-2301 Machine Crafted Area Rug
Mfr # IRS2301-2339
Zoro # G910343911
product price: $61.75
/eaKey Features
Color
Dark Blue, Pale Blue, Ivory, Oatmeal, Grass Green, Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IRS2301-2339
Zoro #
G910343911
UPC #
888473932871
Country of Origin
China
Dimensions
Size
2 ft 2 in x 3 ft 9 in
Pile Height
0 in
Length (In.)
45.28 in
Width (In.)
26.38 in
Thickness
0.28 in
Details
Color
Dark Blue, Pale Blue, Ivory, Oatmeal, Grass Green, Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
2.16 lb
Includes
Care Label
Machine Washable
No
Has Fringe
No
Sub Style
Updated Traditional
Printed Design
Yes
Backing
Canvas
Durable/Performance Rated
No
Construction
Machine Woven
Outdoor Safe
No
High Traffic Compatible
Yes
Primary Color
Blue
High/Low Texture
No
Description
Introducing the Iris Area Rug, an updated traditional masterpiece that infuses timeless elegance into any space. This high-traffic friendly rug is made of durable polyester and constructed through a meticulous machine-woven process, making it a reliable addition to your home. Its no-pile feature ensures easy maintenance and longevity, while its unique design adds a touch of sophistication to your decor. To enhance its lifespan and provide added stability, we recommend using this rug with a rug pad. The Iris rug is also easy to maintain - simply spot clean with mild detergent and watch it retain its charm for years!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.