Zoro Homepage

Iris IRS-2301 Machine Crafted Area Rug

  • Mfr # IRS2301-576

  • Zoro # G810343929


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Blue, Pale Blue, Ivory, Oatmeal, Grass Green, Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRS2301-576
Zoro #
G810343929
UPC #
888473932901
Country of Origin
China

Dimensions

Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90.16 in
Width (In.)
59.84 in
Thickness
0.28 in

Details

Color
Dark Blue, Pale Blue, Ivory, Oatmeal, Grass Green, Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
9.74 lb
Features
Machine Crafted
Includes
Care Label
Durable/Performance Rated
No
Has Fringe
No
High Traffic Compatible
Yes
Printed Design
Yes
Machine Washable
No
Primary Color
Beige
Sub Style
Updated Traditional
Construction
Machine Woven
High/Low Texture
No
Outdoor Safe
No
Backing
Canvas

Description

Introducing the Iris Area Rug, an updated traditional masterpiece that infuses timeless elegance into any space. This high-traffic friendly rug is made of durable polyester and constructed through a meticulous machine-woven process, making it a reliable addition to your home. Its no-pile feature ensures easy maintenance and longevity, while its unique design adds a touch of sophistication to your decor. To enhance its lifespan and provide added stability, we recommend using this rug with a rug pad. The Iris rug is also easy to maintain - simply spot clean with mild detergent and watch it retain its charm for years!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.