
Iris IRS-2301 Machine Crafted Area Rug
Mfr # IRS2301-912
Zoro # G810343950
product price: $599.99
/eaKey Features
Color
Dark Blue, Pale Blue, Ivory, Oatmeal, Grass Green, Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IRS2301-912
Zoro #
G810343950
UPC #
888473932925
Country of Origin
China
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144.09 in
Width (In.)
106.3 in
Thickness
0.28 in
Details
Color
Dark Blue, Pale Blue, Ivory, Oatmeal, Grass Green, Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
27.66 lb
Outdoor Safe
No
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
Yes
Sub Style
Updated Traditional
Has Fringe
No
Machine Washable
No
High Traffic Compatible
Yes
Backing
Canvas
Primary Color
White
Construction
Machine Woven
Description
Introducing the Iris Area Rug, an updated traditional masterpiece that infuses timeless elegance into any space. This high-traffic friendly rug is made of durable polyester and constructed through a meticulous machine-woven process, making it a reliable addition to your home. Its no-pile feature ensures easy maintenance and longevity, while its unique design adds a touch of sophistication to your decor. To enhance its lifespan and provide added stability, we recommend using this rug with a rug pad. The Iris rug is also easy to maintain - simply spot clean with mild detergent and watch it retain its charm for years!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.