
Iris IRS-2305 Machine Crafted Area Rug
Mfr # IRS2305-576
Zoro # G810345046
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Color
Burgundy, Mauve, Ivory, Beige, Dark Purple, Medium Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IRS2305-576
Zoro #
G810345046
UPC #
888473933182
Country of Origin
China
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90.16 in
Width (In.)
59.84 in
Thickness
0.28 in
Details
Color
Burgundy, Mauve, Ivory, Beige, Dark Purple, Medium Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
9.74 lb
Includes
Care Label
Features
Machine Crafted
Backing
Canvas
Construction
Machine Woven
High Traffic Compatible
Yes
Primary Color
Purple
Has Fringe
No
Durable/Performance Rated
No
Printed Design
Yes
Outdoor Safe
No
Machine Washable
No
High/Low Texture
No
Sub Style
Updated Traditional
Description
Step into a world of comfort and style with our Iris Area Rug. This updated traditional piece is expertly machine woven from high-grade polyester, ensuring durability in high-traffic areas of your home. The no pile construction offers a smooth texture that feels great underfoot, while the stunning design brings a hint of elegance to any room. Ideal for adding warmth and charm to your living space or bedroom, this rug can seamlessly fit into various decor styles. Although sturdy and robust, we recommend using it with a rug pad for extra cushioning and longevity. And when it comes to cleaning? Just spot clean with mild detergent to keep this gorgeous piece looking fresh and vibrant. Welcome home the Iris Area Rug - because your floors deserve the best!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.