Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Iris IRS-2305 Machine Crafted Area Rug

  • Mfr # IRS2305-7696

  • Zoro # G310344822


product price: $281.25
/ea
Free Shipping & Returns

Key Features

Size
7 ft 6 in x 9 ft 6 in
Color
Burgundy, Mauve, Ivory, Beige, Dark Purple, Medium Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRS2305-7696
Zoro #
G310344822
UPC #
888473933199
Country of Origin
China

Dimensions

Size
7 ft 6 in x 9 ft 6 in
Pile Height
0 in
Length (In.)
114.17 in
Width (In.)
90.16 in
Thickness
0.28 in

Details

Color
Burgundy, Mauve, Ivory, Beige, Dark Purple, Medium Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
18.59 lb
Includes
Care Label
Has Fringe
No
Construction
Machine Woven
Primary Color
Purple
High/Low Texture
No
Machine Washable
No
Outdoor Safe
No
Backing
Canvas
Printed Design
Yes
High Traffic Compatible
Yes
Durable/Performance Rated
No
Sub Style
Updated Traditional

Description

Step into a world of comfort and style with our Iris Area Rug. This updated traditional piece is expertly machine woven from high-grade polyester, ensuring durability in high-traffic areas of your home. The no pile construction offers a smooth texture that feels great underfoot, while the stunning design brings a hint of elegance to any room. Ideal for adding warmth and charm to your living space or bedroom, this rug can seamlessly fit into various decor styles. Although sturdy and robust, we recommend using it with a rug pad for extra cushioning and longevity. And when it comes to cleaning? Just spot clean with mild detergent to keep this gorgeous piece looking fresh and vibrant. Welcome home the Iris Area Rug - because your floors deserve the best!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.