Zoro Homepage

Iris IRS-2308 Machine Crafted Area Rug

  • Mfr # IRS2308-2676

  • Zoro # G510344820


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Red, Burnt Orange, Dark Blue, Ink Blue, Pale Blue, Green
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
Length (In.)
90.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRS2308-2676
Zoro #
G510344820
UPC #
888473933373
Country of Origin
China

Dimensions

Pile Height
0 in
Length (In.)
90.55 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 7 in
Thickness
0.28 in

Details

Color
Red, Burnt Orange, Dark Blue, Ink Blue, Pale Blue, Green
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polyester
Weight
5.15 lb
Includes
Care Label
Features
Machine Crafted
Backing
Canvas
High Traffic Compatible
Yes
Has Fringe
No
Primary Color
Red
Outdoor Safe
No
Sub Style
Updated Traditional
Machine Washable
No
Durable/Performance Rated
No
Style
Traditional
Printed Design
Yes
Construction
Machine Woven
High/Low Texture
No

Description

This Iris area rug is the perfect addition to any traditional style home. Its machine woven construction makes it perfect for high-traffic areas, while its polyester material will last for years of enjoyment. This no pile rug is easy to maintain and care for with spot cleaning only. We recommend using a rug pad to extend the life of your rug and provide extra cushioning and support. Add this Iris area rug to your home today and enjoy a timeless look that will never go out of style!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.