
Iris IRS-2308 Machine Crafted Area Rug
Mfr # IRS2308-3656
Zoro # G810345008
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Color
Red, Burnt Orange, Dark Blue, Ink Blue, Pale Blue, Green
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IRS2308-3656
Zoro #
G810345008
UPC #
888473933380
Country of Origin
China
Dimensions
Size
3 ft 6 in x 5 ft 6 in
Pile Height
0 in
Length (In.)
66.14 in
Width (In.)
42.13 in
Thickness
0.28 in
Details
Color
Red, Burnt Orange, Dark Blue, Ink Blue, Pale Blue, Green
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
5.03 lb
Features
Machine Crafted
Includes
Care Label
Printed Design
Yes
High/Low Texture
No
Backing
Canvas
Durable/Performance Rated
No
Has Fringe
No
High Traffic Compatible
Yes
Construction
Machine Woven
Outdoor Safe
No
Primary Color
Red
Machine Washable
No
Sub Style
Updated Traditional
Description
This Iris area rug is the perfect addition to any traditional style home. Its machine woven construction makes it perfect for high-traffic areas, while its polyester material will last for years of enjoyment. This no pile rug is easy to maintain and care for with spot cleaning only. We recommend using a rug pad to extend the life of your rug and provide extra cushioning and support. Add this Iris area rug to your home today and enjoy a timeless look that will never go out of style!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.