Zoro Homepage

Iris IRS-2308 Machine Crafted Area Rug

  • Mfr # IRS2308-576

  • Zoro # G910345038


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Red, Burnt Orange, Dark Blue, Ink Blue, Pale Blue, Green
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRS2308-576
Zoro #
G910345038
UPC #
888473933397
Country of Origin
China

Dimensions

Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90.16 in
Width (In.)
59.84 in
Thickness
0.28 in

Details

Color
Red, Burnt Orange, Dark Blue, Ink Blue, Pale Blue, Green
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
9.74 lb
Includes
Care Label
Features
Machine Crafted
Sub Style
Updated Traditional
Durable/Performance Rated
No
Outdoor Safe
No
High/Low Texture
No
Printed Design
Yes
Construction
Machine Woven
High Traffic Compatible
Yes
Backing
Canvas
Has Fringe
No
Primary Color
Red
Machine Washable
No

Description

This Iris area rug is the perfect addition to any traditional style home. Its machine woven construction makes it perfect for high-traffic areas, while its polyester material will last for years of enjoyment. This no pile rug is easy to maintain and care for with spot cleaning only. We recommend using a rug pad to extend the life of your rug and provide extra cushioning and support. Add this Iris area rug to your home today and enjoy a timeless look that will never go out of style!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.