Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Iris IRS-2309 Machine Crafted Area Rug

  • Mfr # IRS2309-2676

  • Zoro # G510345179


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Burnt Orange, Red, Pale Blue, Dark Blue, Beige, Ink Blue
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
Length (In.)
90.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRS2309-2676
Zoro #
G510345179
UPC #
888473933441
Country of Origin
China

Dimensions

Pile Height
0 in
Length (In.)
90.55 in
Width (In.)
31.5 in
Thickness
0.28 in
Size
2 ft 7 in x 7 ft 7 in

Details

Color
Burnt Orange, Red, Pale Blue, Dark Blue, Beige, Ink Blue
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polyester
Includes
Care Label
Weight
5.15 lb
Features
Machine Crafted
Backing
Canvas
High Traffic Compatible
Yes
Machine Washable
No
High/Low Texture
No
Has Fringe
No
Printed Design
Yes
Construction
Machine Woven
Style
Traditional
Sub Style
Updated Traditional
Durable/Performance Rated
No
Primary Color
Red
Outdoor Safe
No

Description

This Iris area rug is the perfect combination of style and practicality. With its updated traditional design, it will add a timeless look to your home while its no pile construction makes it ideal for high traffic areas. The machine woven polyester material ensures you get quality and durability without compromising on softness or comfort. To ensure longevity, pair this area rug with a rug pad for extra cushioning and protection. For easy maintenance, simply spot clean this beautiful piece with mild detergent as needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.