Zoro Homepage

Iris IRS-2309 Machine Crafted Area Rug

  • Mfr # IRS2309-7696

  • Zoro # G210345103


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 6 in x 9 ft 6 in
Color
Burnt Orange, Red, Pale Blue, Dark Blue, Beige, Ink Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRS2309-7696
Zoro #
G210345103
UPC #
888473933472
Country of Origin
China

Dimensions

Size
7 ft 6 in x 9 ft 6 in
Pile Height
0 in
Length (In.)
114.17 in
Width (In.)
90.16 in
Thickness
0.28 in

Details

Color
Burnt Orange, Red, Pale Blue, Dark Blue, Beige, Ink Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
18.59 lb
Includes
Care Label
Features
Machine Crafted
High/Low Texture
No
Primary Color
Red
Outdoor Safe
No
Has Fringe
No
Sub Style
Updated Traditional
Construction
Machine Woven
Backing
Canvas
Durable/Performance Rated
No
Printed Design
Yes
Machine Washable
No
High Traffic Compatible
Yes

Description

This Iris area rug is the perfect combination of style and practicality. With its updated traditional design, it will add a timeless look to your home while its no pile construction makes it ideal for high traffic areas. The machine woven polyester material ensures you get quality and durability without compromising on softness or comfort. To ensure longevity, pair this area rug with a rug pad for extra cushioning and protection. For easy maintenance, simply spot clean this beautiful piece with mild detergent as needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.