
Iris IRS-2310 Machine Crafted Area Rug
Mfr # IRS2310-2720
Zoro # G310346093
product price: $287.99
/ea
Free Shipping & Returns
Key Features
Color
Red, Ink Blue, Beige, Pale Blue, Dark Blue, Green
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IRS2310-2720
Zoro #
G310346093
UPC #
889292301930
Country of Origin
China
Dimensions
Size
2 ft 7 in x 20 ft
Pile Height
0 in
Length (In.)
240.16 in
Width (In.)
31.5 in
Thickness
0.28 in
Details
Color
Red, Ink Blue, Beige, Pale Blue, Dark Blue, Green
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Runner
Includes
Care Label
Features
Machine Crafted
Weight
13.66 lb
Backing
Canvas
Has Fringe
No
Outdoor Safe
No
Printed Design
Yes
Sub Style
Updated Traditional
Durable/Performance Rated
No
Construction
Machine Woven
High Traffic Compatible
Yes
High/Low Texture
No
Machine Washable
No
Description
This Iris traditional area rug is the perfect addition to any room in your home. The machine woven construction and Polyester fibers make this rug an ideal choice for high traffic areas, as it is not easily damaged by everyday wear and tear. This no pile rug is easy to care for and maintain; simply spot clean when necessary. Add comfort and style to your space with a rug pad not included, which will provide extra cushioning underfoot while protecting your floors from scratches or dirt buildup. Whether you're looking for an eye-catching centerpiece or a cozy touch of texture, this beautiful Iris area rug has you covered.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.