Zoro Homepage

Iris IRS-2312 Machine Crafted Area Rug

  • Mfr # IRS2312-2676

  • Zoro # G310345867


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Color
Navy, Peach, Olive, Coral, Light Blue, Rust
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
Length (In.)
90.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRS2312-2676
Zoro #
G310345867
UPC #
192201230307
Country of Origin
China

Dimensions

Pile Height
0 in
Length (In.)
90.55 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 7 in
Thickness
0.28 in

Details

Color
Navy, Peach, Olive, Coral, Light Blue, Rust
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polyester
Weight
5.15 lb
Features
Machine Crafted
Includes
Care Label
High/Low Texture
No
Has Fringe
No
Style
Traditional
Sub Style
Updated Traditional
Backing
Canvas
High Traffic Compatible
Yes
Machine Washable
No
Construction
Machine Woven
Outdoor Safe
No
Printed Design
Yes
Primary Color
Blue
Durable/Performance Rated
No

Description

Introducing the Iris area rug, a tasteful piece of floor decor that will instantly transform any room into a beautiful and inviting space. Boasting an Updated Traditional style with an eye-catching floral pattern, this machine-woven polyester rug is perfect for adding texture and dimension to your home. It's low pile structure makes it suitable for high traffic areas so you can be sure it will stand up to everyday wear and tear. For added protection, we recommend using this rug with a rug pad not included. Cleaning is easy - simply spot clean with mild detergent when needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.