
Iris IRS-2314 Machine Crafted Area Rug
Mfr # IRS2314-2339
Zoro # G010347017
product price: $61.59
/eaKey Features
Color
Light Beige, Olive, Emerald, Light Blue, Peach, Navy
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IRS2314-2339
Zoro #
G010347017
UPC #
192201230437
Country of Origin
China
Dimensions
Size
2 ft 2 in x 3 ft 9 in
Pile Height
0 in
Length (In.)
45.28 in
Width (In.)
26.38 in
Thickness
0.28 in
Details
Color
Light Beige, Olive, Emerald, Light Blue, Peach, Navy
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
2.16 lb
Includes
Care Label
Features
Machine Crafted
Durable/Performance Rated
No
Backing
Canvas
Machine Washable
No
Construction
Machine Woven
High Traffic Compatible
Yes
Printed Design
Yes
High/Low Texture
No
Outdoor Safe
No
Sub Style
Updated Traditional
Has Fringe
No
Description
Introducing the Iris area rug, a tasteful piece of floor decor that will instantly transform any room into a beautiful and inviting space. Boasting an Updated Traditional style with an eye-catching floral pattern, this machine-woven polyester rug is perfect for adding texture and dimension to your home. It's low pile structure makes it suitable for high traffic areas so you can be sure it will stand up to everyday wear and tear. For added protection, we recommend using this rug with a rug pad not included. Cleaning is easy - simply spot clean with mild detergent when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.