Zoro Homepage

Iris IRS-2316 Machine Crafted Area Rug

  • Mfr # IRS2316-3656

  • Zoro # G510347043


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Blue, Light Blue, Burgandy, Sage, Wheat, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRS2316-3656
Zoro #
G510347043
UPC #
889292158831
Country of Origin
China

Dimensions

Size
3 ft 6 in x 5 ft 6 in
Pile Height
0 in
Length (In.)
66.14 in
Width (In.)
42.13 in
Thickness
0.28 in

Details

Color
Dark Blue, Light Blue, Burgandy, Sage, Wheat, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
5.03 lb
Includes
Care Label
Features
Machine Crafted
Durable/Performance Rated
No
Backing
Canvas
Sub Style
Updated Traditional
Machine Washable
No
High/Low Texture
No
Construction
Machine Woven
Printed Design
Yes
High Traffic Compatible
Yes
Primary Color
Red
Has Fringe
No
Outdoor Safe
No

Description

Introducing the Iris area rug - a perfect choice for those who want to add an updated traditional style to their home. This machine woven, polyester area rug is designed to last in high traffic areas without piling or losing its shape. The no-pile design makes it easy to clean and maintain with spot cleaning using mild detergent. Plus, for optimal performance, we recommend using a rug pad underneath this area rug. Enjoy the beauty of this timeless design and bring sophistication into your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.