
Iris IRS-2316 Machine Crafted Area Rug
Mfr # IRS2316-912
Zoro # G810346920
product price: $543.99
/eaKey Features
Color
Dark Blue, Light Blue, Burgandy, Sage, Wheat, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IRS2316-912
Zoro #
G810346920
UPC #
889292158862
Country of Origin
China
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144.09 in
Width (In.)
106.3 in
Thickness
0.28 in
Details
Color
Dark Blue, Light Blue, Burgandy, Sage, Wheat, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
27.66 lb
High/Low Texture
No
Sub Style
Updated Traditional
Primary Color
Red
Durable/Performance Rated
No
Machine Washable
No
Backing
Canvas
Outdoor Safe
No
Has Fringe
No
High Traffic Compatible
Yes
Construction
Machine Woven
Printed Design
Yes
Description
Introducing the Iris area rug - a perfect choice for those who want to add an updated traditional style to their home. This machine woven, polyester area rug is designed to last in high traffic areas without piling or losing its shape. The no-pile design makes it easy to clean and maintain with spot cleaning using mild detergent. Plus, for optimal performance, we recommend using a rug pad underneath this area rug. Enjoy the beauty of this timeless design and bring sophistication into your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.