
Iris IRS-2317 Machine Crafted Area Rug
Mfr # IRS2317-576
Zoro # G110347184
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Burgandy, Light Blue, Sage, Wheat, Burnt Orange
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IRS2317-576
Zoro #
G110347184
UPC #
889292158916
Country of Origin
China
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90.16 in
Width (In.)
59.84 in
Thickness
0.28 in
Details
Color
Dark Blue, Burgandy, Light Blue, Sage, Wheat, Burnt Orange
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
9.74 lb
Includes
Care Label
Sub Style
Updated Traditional
Backing
Canvas
Has Fringe
No
Primary Color
Red
Machine Washable
No
Printed Design
Yes
Construction
Machine Woven
High/Low Texture
No
High Traffic Compatible
Yes
Outdoor Safe
No
Durable/Performance Rated
No
Description
This Iris area rug is the perfect addition to your traditional-style home. Woven with Polyester, this machine-made area rug is designed to be durable and withstand high traffic. For an extra layer of comfort and protection, we recommend using a rug pad not included. Easy to care for, this rug can simply be spot cleaned as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.