Zoro Homepage

Iris IRS-2317 Machine Crafted Area Rug

  • Mfr # IRS2317-7696

  • Zoro # G310347144


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Blue, Burgandy, Light Blue, Sage, Wheat, Burnt Orange
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRS2317-7696
Zoro #
G310347144
UPC #
889292158923
Country of Origin
China

Dimensions

Size
7 ft 6 in x 9 ft 6 in
Pile Height
0 in
Length (In.)
114.17 in
Width (In.)
90.16 in
Thickness
0.28 in

Details

Color
Dark Blue, Burgandy, Light Blue, Sage, Wheat, Burnt Orange
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
18.59 lb
Machine Washable
No
Primary Color
Red
Outdoor Safe
No
High/Low Texture
No
Backing
Canvas
Sub Style
Updated Traditional
Printed Design
Yes
Construction
Machine Woven
Has Fringe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes

Description

This Iris area rug is the perfect addition to your traditional-style home. Woven with Polyester, this machine-made area rug is designed to be durable and withstand high traffic. For an extra layer of comfort and protection, we recommend using a rug pad not included. Easy to care for, this rug can simply be spot cleaned as needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.