
Iris IRS-2317 Machine Crafted Area Rug
Mfr # IRS2317-912
Zoro # G410347143
product price: $575.99
/eaKey Features
Color
Dark Blue, Burgandy, Light Blue, Sage, Wheat, Burnt Orange
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IRS2317-912
Zoro #
G410347143
UPC #
889292158930
Country of Origin
China
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144.09 in
Width (In.)
106.3 in
Thickness
0.28 in
Details
Color
Dark Blue, Burgandy, Light Blue, Sage, Wheat, Burnt Orange
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
27.66 lb
Outdoor Safe
No
High/Low Texture
No
Backing
Canvas
Primary Color
Red
High Traffic Compatible
Yes
Construction
Machine Woven
Has Fringe
No
Machine Washable
No
Printed Design
Yes
Durable/Performance Rated
No
Sub Style
Updated Traditional
Description
This Iris area rug is the perfect addition to your traditional-style home. Woven with Polyester, this machine-made area rug is designed to be durable and withstand high traffic. For an extra layer of comfort and protection, we recommend using a rug pad not included. Easy to care for, this rug can simply be spot cleaned as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.