Zoro Homepage

Iris IRS-2318 Machine Crafted Area Rug

  • Mfr # IRS2318-7696

  • Zoro # G610348193


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 6 in x 9 ft 6 in
Color
Blue, Light Blue, Rust, Wheat, Black, Tan
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRS2318-7696
Zoro #
G610348193
UPC #
889292158992
Country of Origin
China

Dimensions

Size
7 ft 6 in x 9 ft 6 in
Pile Height
0 in
Length (In.)
114.17 in
Width (In.)
90.16 in
Thickness
0.28 in

Details

Color
Blue, Light Blue, Rust, Wheat, Black, Tan
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
18.59 lb
Construction
Machine Woven
Has Fringe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Sub Style
Minimalist
High/Low Texture
No
Machine Washable
No
Backing
Canvas
Printed Design
Yes

Description

Introducing the Iris area rug, a perfect embodiment of minimalist modern style. This machine-woven gem is crafted from durable polyester, making it ideal for high traffic areas in your home or office. The no-pile construction lends a sleek appearance while providing an easy-to-clean surface. We recommend using this exquisite piece with a rug pad for optimal performance and longevity. When it comes to care, simply spot clean with mild detergent to keep your rug looking fresh and vibrant. Transform your space today with the Iris area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.