Zoro Homepage

Iris IRS-2321 Machine Crafted Area Rug

  • Mfr # IRS2321-2676

  • Zoro # G310348004


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Size
2 ft 7 in x 7 ft 7 in
Color
Mauve, Blush, Pale Blue, Brown, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRS2321-2676
Zoro #
G310348004
UPC #
889292176934
Country of Origin
China

Dimensions

Size
2 ft 7 in x 7 ft 7 in
Pile Height
0 in
Length (In.)
90.55 in
Width (In.)
31.5 in
Thickness
0.28 in

Details

Color
Mauve, Blush, Pale Blue, Brown, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Runner
Includes
Care Label
Features
Machine Crafted
Weight
5.15 lb
Has Fringe
No
Construction
Machine Woven
Backing
Canvas
Printed Design
Yes
High Traffic Compatible
Yes
High/Low Texture
No
Durable/Performance Rated
No
Primary Color
Pink
Sub Style
Updated Traditional
Machine Washable
No
Outdoor Safe
No

Description

Step into a world of comfort and style with the Iris area rug. Designed for today's modern homes, this updated traditional piece is machine woven from durable polyester, making it ideal for high-traffic areas. Despite its no pile construction, the rug maintains an appealing softness underfoot while ensuring easy maintenance. Keep it looking fresh and vibrant by spot cleaning with a mild detergent as needed. We also recommend using this gorgeous floor covering with a rug pad to enhance its feel and longevity. Elevate your home decor with the timeless charm of the Iris area rug, where beauty meets practicality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.