
Iris IRS-2321 Machine Crafted Area Rug
Mfr # IRS2321-576
Zoro # G310347915
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Color
Mauve, Blush, Pale Blue, Brown, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IRS2321-576
Zoro #
G310347915
UPC #
889292176958
Country of Origin
China
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90.16 in
Width (In.)
59.84 in
Thickness
0.28 in
Details
Color
Mauve, Blush, Pale Blue, Brown, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
9.74 lb
Includes
Care Label
Features
Machine Crafted
Has Fringe
No
Sub Style
Updated Traditional
Outdoor Safe
No
High/Low Texture
No
Primary Color
Brown
Durable/Performance Rated
No
Machine Washable
No
Backing
Canvas
Construction
Machine Woven
High Traffic Compatible
Yes
Printed Design
Yes
Description
Step into a world of comfort and style with the Iris area rug. Designed for today's modern homes, this updated traditional piece is machine woven from durable polyester, making it ideal for high-traffic areas. Despite its no pile construction, the rug maintains an appealing softness underfoot while ensuring easy maintenance. Keep it looking fresh and vibrant by spot cleaning with a mild detergent as needed. We also recommend using this gorgeous floor covering with a rug pad to enhance its feel and longevity. Elevate your home decor with the timeless charm of the Iris area rug, where beauty meets practicality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.