
Iris IRS-2330 Machine Crafted Area Rug
Mfr # IRS2330-2339
Zoro # G210349163
product price: $61.59
/eaKey Features
Color
Dark Blue, Red, Tan, Teal, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IRS2330-2339
Zoro #
G210349163
UPC #
889292177559
Country of Origin
China
Dimensions
Size
2 ft 2 in x 3 ft 9 in
Pile Height
0 in
Length (In.)
45.28 in
Width (In.)
26.38 in
Thickness
0.28 in
Details
Color
Dark Blue, Red, Tan, Teal, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
2.16 lb
Sub Style
Updated Traditional
Printed Design
Yes
Machine Washable
No
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Backing
Canvas
Has Fringe
No
Outdoor Safe
No
Construction
Machine Woven
Primary Color
Red
Description
This Iris area rug is the perfect way to add a traditional touch to any room. Crafted with a durable Polyester, this machine-woven construction is designed to withstand high-traffic areas. It's low profile ensures that it won't get in the way and makes cleaning easy - simply spot clean as needed. For added protection, we recommend using a rug pad underneath. Add this classic piece to your home today for an instant upgrade!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.