Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Iris IRS-2330 Machine Crafted Area Rug

  • Mfr # IRS2330-2676

  • Zoro # G910349036


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Blue, Red, Tan, Teal, Cream
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
Length (In.)
90.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRS2330-2676
Zoro #
G910349036
UPC #
889292177566
Country of Origin
China

Dimensions

Pile Height
0 in
Length (In.)
90.55 in
Width (In.)
31.5 in
Thickness
0.28 in
Size
2 ft 7 in x 7 ft 7 in

Details

Color
Dark Blue, Red, Tan, Teal, Cream
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polyester
Weight
5.15 lb
Includes
Care Label
Features
Machine Crafted
High Traffic Compatible
Yes
Has Fringe
No
Backing
Canvas
Machine Washable
No
Sub Style
Updated Traditional
Outdoor Safe
No
Style
Traditional
Construction
Machine Woven
High/Low Texture
No
Printed Design
Yes
Primary Color
Red
Durable/Performance Rated
No

Description

This Iris area rug is the perfect way to add a traditional touch to any room. Crafted with a durable Polyester, this machine-woven construction is designed to withstand high-traffic areas. It's low profile ensures that it won't get in the way and makes cleaning easy - simply spot clean as needed. For added protection, we recommend using a rug pad underneath. Add this classic piece to your home today for an instant upgrade!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.