
Iris IRS-2330 Machine Crafted Area Rug
Mfr # IRS2330-576
Zoro # G010349554
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Red, Tan, Teal, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IRS2330-576
Zoro #
G010349554
UPC #
889292177580
Country of Origin
China
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90.16 in
Width (In.)
59.84 in
Thickness
0.28 in
Details
Color
Dark Blue, Red, Tan, Teal, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
9.74 lb
Features
Machine Crafted
Includes
Care Label
Construction
Machine Woven
High Traffic Compatible
Yes
Durable/Performance Rated
No
Sub Style
Updated Traditional
Backing
Canvas
Outdoor Safe
No
Has Fringe
No
High/Low Texture
No
Printed Design
Yes
Machine Washable
No
Primary Color
Red
Description
This Iris area rug is the perfect way to add a traditional touch to any room. Crafted with a durable Polyester, this machine-woven construction is designed to withstand high-traffic areas. It's low profile ensures that it won't get in the way and makes cleaning easy - simply spot clean as needed. For added protection, we recommend using a rug pad underneath. Add this classic piece to your home today for an instant upgrade!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.