Zoro Homepage

Iris IRS-2330 Machine Crafted Area Rug

  • Mfr # IRS2330-912

  • Zoro # G910349562


product price: $602.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Dark Blue, Red, Tan, Teal, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRS2330-912
Zoro #
G910349562
UPC #
889292177603
Country of Origin
China

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144.09 in
Width (In.)
106.3 in
Thickness
0.28 in

Details

Color
Dark Blue, Red, Tan, Teal, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
27.66 lb
Features
Machine Crafted
Includes
Care Label
Durable/Performance Rated
No
Construction
Machine Woven
Primary Color
Red
Outdoor Safe
No
High Traffic Compatible
Yes
Printed Design
Yes
Backing
Canvas
Sub Style
Updated Traditional
High/Low Texture
No
Has Fringe
No
Machine Washable
No

Description

This Iris area rug is the perfect way to add a traditional touch to any room. Crafted with a durable Polyester, this machine-woven construction is designed to withstand high-traffic areas. It's low profile ensures that it won't get in the way and makes cleaning easy - simply spot clean as needed. For added protection, we recommend using a rug pad underneath. Add this classic piece to your home today for an instant upgrade!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.