Zoro Homepage

Iris IRS-2332 Machine Crafted Area Rug

  • Mfr # IRS2332-2339

  • Zoro # G510349429


product price: $61.59
/ea

Key Features

Color
Burnt Orange, Dark Blue, Yellow, Light Pink, Oatmeal, Olive
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRS2332-2339
Zoro #
G510349429
UPC #
889292177696
Country of Origin
China

Dimensions

Size
2 ft 2 in x 3 ft 9 in
Pile Height
0 in
Length (In.)
45.28 in
Width (In.)
26.38 in
Thickness
0.28 in

Details

Color
Burnt Orange, Dark Blue, Yellow, Light Pink, Oatmeal, Olive
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
2.16 lb
Features
Machine Crafted
Printed Design
Yes
Machine Washable
No
Outdoor Safe
No
Backing
Canvas
High/Low Texture
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
Primary Color
Garnet
Construction
Machine Woven
High Traffic Compatible
Yes
Has Fringe
No

Description

This Iris area rug is the perfect way to bring traditional style and effortless comfort into your home. Crafted of polyester, this no-pile piece is designed to withstand high traffic and everyday wear and tear. Its machine woven construction ensures lasting quality while its spot clean only care instructions ensure easy maintenance. For best results, we recommend using a rug pad with this piece for added cushioning and stability. Transform any room with this must-have rug today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.