
Iris IRS-2332 Machine Crafted Area Rug
Mfr # IRS2332-3656
Zoro # G610349541
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Color
Burnt Orange, Dark Blue, Yellow, Light Pink, Oatmeal, Olive
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IRS2332-3656
Zoro #
G610349541
UPC #
889292177719
Country of Origin
China
Dimensions
Size
3 ft 6 in x 5 ft 6 in
Pile Height
0 in
Length (In.)
66.14 in
Width (In.)
42.13 in
Thickness
0.28 in
Details
Color
Burnt Orange, Dark Blue, Yellow, Light Pink, Oatmeal, Olive
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
5.03 lb
Features
Machine Crafted
Includes
Care Label
High/Low Texture
No
Construction
Machine Woven
Backing
Canvas
Machine Washable
No
Durable/Performance Rated
No
Printed Design
Yes
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Primary Color
Garnet
Has Fringe
No
Outdoor Safe
No
Description
This Iris area rug is the perfect way to bring traditional style and effortless comfort into your home. Crafted of polyester, this no-pile piece is designed to withstand high traffic and everyday wear and tear. Its machine woven construction ensures lasting quality while its spot clean only care instructions ensure easy maintenance. For best results, we recommend using a rug pad with this piece for added cushioning and stability. Transform any room with this must-have rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.