
Iris IRS-2332 Machine Crafted Area Rug
Mfr # IRS2332-912
Zoro # G310349759
product price: $603.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Burnt Orange, Dark Blue, Yellow, Light Pink, Oatmeal, Olive
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IRS2332-912
Zoro #
G310349759
UPC #
889292177740
Country of Origin
China
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144.09 in
Width (In.)
106.3 in
Thickness
0.28 in
Details
Color
Burnt Orange, Dark Blue, Yellow, Light Pink, Oatmeal, Olive
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
27.66 lb
Includes
Care Label
Has Fringe
No
Durable/Performance Rated
No
Machine Washable
No
High/Low Texture
No
Construction
Machine Woven
Printed Design
Yes
Backing
Canvas
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Outdoor Safe
No
Primary Color
Garnet
Description
This Iris area rug is the perfect way to bring traditional style and effortless comfort into your home. Crafted of polyester, this no-pile piece is designed to withstand high traffic and everyday wear and tear. Its machine woven construction ensures lasting quality while its spot clean only care instructions ensure easy maintenance. For best results, we recommend using a rug pad with this piece for added cushioning and stability. Transform any room with this must-have rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.