
Iris IRS-2342 Machine Crafted Area Rug
Mfr # IRS2342-2339
Zoro # G110349645
product price: $55.99
/eaKey Features
Color
Red, Denim, Beige, Blue, Grass Green, Yellow
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IRS2342-2339
Zoro #
G110349645
UPC #
889292178396
Country of Origin
China
Dimensions
Size
2 ft 2 in x 3 ft 9 in
Pile Height
0 in
Length (In.)
45.28 in
Width (In.)
26.38 in
Thickness
0.28 in
Details
Color
Red, Denim, Beige, Blue, Grass Green, Yellow
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
2.16 lb
Includes
Care Label
Backing
Canvas
Construction
Machine Woven
Machine Washable
No
High/Low Texture
No
Primary Color
Rose Gold
Durable/Performance Rated
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Has Fringe
No
Printed Design
Yes
Outdoor Safe
No
Description
Introduce elegance and style to your home with the Iris area rug. This traditional-style piece is made of durable polyester, and features machine-woven construction for a long-lasting design. Perfect for areas with high traffic, the no-pile design ensures easy maintenance while providing comfort underfoot. For maximum protection and stability, we recommend using a rug pad not included. Spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.