Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Iris IRS-2342 Machine Crafted Area Rug

  • Mfr # IRS2342-2676

  • Zoro # G610349664


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Red, Denim, Beige, Blue, Grass Green, Yellow
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
Length (In.)
90.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRS2342-2676
Zoro #
G610349664
UPC #
889292178402
Country of Origin
China

Dimensions

Pile Height
0 in
Length (In.)
90.55 in
Width (In.)
31.5 in
Thickness
0.28 in
Size
2 ft 7 in x 7 ft 7 in

Details

Color
Red, Denim, Beige, Blue, Grass Green, Yellow
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polyester
Weight
5.15 lb
Includes
Care Label
Features
Machine Crafted
Construction
Machine Woven
Outdoor Safe
No
Printed Design
Yes
Durable/Performance Rated
No
Backing
Canvas
Style
Traditional
High/Low Texture
No
Primary Color
Red
High Traffic Compatible
Yes
Machine Washable
No
Has Fringe
No
Sub Style
Updated Traditional

Description

Introduce elegance and style to your home with the Iris area rug. This traditional-style piece is made of durable polyester, and features machine-woven construction for a long-lasting design. Perfect for areas with high traffic, the no-pile design ensures easy maintenance while providing comfort underfoot. For maximum protection and stability, we recommend using a rug pad not included. Spot clean only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.