Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Iris IRS-2343 Machine Crafted Area Rug

  • Mfr # IRS2343-2676

  • Zoro # G910349319


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Size
2 ft 7 in x 7 ft 7 in
Color
Dark Blue, Dark Brown, Rust, Denim, Medium Gray, Tan
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRS2343-2676
Zoro #
G910349319
UPC #
889292178471
Country of Origin
China

Dimensions

Size
2 ft 7 in x 7 ft 7 in
Pile Height
0 in
Length (In.)
90.55 in
Width (In.)
31.5 in
Thickness
0.28 in

Details

Color
Dark Blue, Dark Brown, Rust, Denim, Medium Gray, Tan
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Runner
Features
Machine Crafted
Includes
Care Label
Weight
5.15 lb
Backing
Canvas
Machine Washable
No
Has Fringe
No
High/Low Texture
No
Sub Style
Updated Traditional
Primary Color
Red
Construction
Machine Woven
Outdoor Safe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
Yes

Description

This Iris area rug is the perfect addition to any traditional style home. Made with a Polyester material, this low-pile, machine woven construction is designed for high traffic areas and can handle wear and tear with ease. Spot clean only for easy maintenance, and pair it with a rug pad for extra cushioning. With its timeless design, this area rug will add charm to any room in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.