
Iris IRS-2343 Machine Crafted Area Rug
Mfr # IRS2343-576
Zoro # G310349414
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Dark Brown, Rust, Denim, Medium Gray, Tan
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IRS2343-576
Zoro #
G310349414
UPC #
889292178495
Country of Origin
China
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90.16 in
Width (In.)
59.84 in
Thickness
0.28 in
Details
Color
Dark Blue, Dark Brown, Rust, Denim, Medium Gray, Tan
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
9.74 lb
High/Low Texture
No
Primary Color
Red
Sub Style
Updated Traditional
Printed Design
Yes
Has Fringe
No
Machine Washable
No
Backing
Canvas
Outdoor Safe
No
Durable/Performance Rated
No
Construction
Machine Woven
High Traffic Compatible
Yes
Description
This Iris area rug is the perfect addition to any traditional style home. Made with a Polyester material, this low-pile, machine woven construction is designed for high traffic areas and can handle wear and tear with ease. Spot clean only for easy maintenance, and pair it with a rug pad for extra cushioning. With its timeless design, this area rug will add charm to any room in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.