Zoro Homepage

Iris IRS-2344 Machine Crafted Area Rug

  • Mfr # IRS2344-2676

  • Zoro # G510350340


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Color
Burnt Orange, Yellow, Dark Blue, Teal, Light Pink, Oatmeal
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
Length (In.)
90.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRS2344-2676
Zoro #
G510350340
UPC #
889292178549
Country of Origin
China

Dimensions

Pile Height
0 in
Length (In.)
90.55 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 7 in
Thickness
0.28 in

Details

Color
Burnt Orange, Yellow, Dark Blue, Teal, Light Pink, Oatmeal
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polyester
Weight
5.15 lb
Includes
Care Label
Features
Machine Crafted
Backing
Canvas
High/Low Texture
No
High Traffic Compatible
Yes
Outdoor Safe
No
Has Fringe
No
Primary Color
Red
Style
Traditional
Construction
Machine Woven
Machine Washable
No
Durable/Performance Rated
No
Sub Style
Updated Traditional
Printed Design
Yes

Description

This Iris area rug is the perfect choice for any traditional style space. It's made from durable polyester and features a no-pile construction, making it ideal for high traffic areas. The machine woven construction ensures long-lasting use, while spot cleaning is recommended to maintain its pristine look. For best results, pair with a rug pad to help protect the floor beneath it and extend the life of the rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.